Motion
MX1081802
MX1081802
Mi Item #03485628
MFR #MX1081802
Price$112.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX1081802
Mi Item #03485628
MFR #MX1081802

Mfr description
81802 650 CONSTRUCTION RMR 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.99/each

Specifications

Dimensions

  • Flute Length
    4-3/8 in
  • Overall Length
    6 in
  • Reamer Diameter
    1/2 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Black & Silver
  • Material
    High Speed Steel
  • Reamer Type
    Construction
  • Series
    650
  • Spiral Direction
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)