Motion
MT7782059
MARXMAN™ Annular Cutter
Mi Item #03485638
MFR #MT7782059
Price$57.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Annular Cutter
Mi Item #03485638
MFR #MT7782059

Mfr description
82059 418 5/8 X 2 HSS "BOGDAN"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.50/each

Specifications

Dimensions

  • Cutter Diameter
    5/8 in
  • Cutting Depth
    2.0000 in
  • Depth of Cut
    2.0000 in
  • Shank Diameter
    3/4 in

Details

  • Bit Material
    High Speed Steel
  • Country of Origin
    United Kingdom
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    M35
  • Number Of Flats
    2 Flats
  • Pilot Pin Compatibility
    81055
  • Series
    418
  • Shank Type
    Weldon Flat
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)