1-800-526-9328Support Center
Motion
MT7782063
MARXMAN™ Annular Cutter - 7/8 in Dia., HSS, 2 in Flute
MI ITEM #03485640
MFR #MT7782063
List Price$85.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Annular Cutter - 7/8 in Dia., HSS, 2 in Flute
MI ITEM #03485640
MFR #MT7782063

Availability:
In Stock
Factory Order
List Price$85.24/each for your price
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
82063 418 7/8 X 2 HSS "BOGDAN"

Specifications

  • Cutter Diameter
    7/8 in
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Overall Length
    2-1/4 in
  • Series
    418

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text