Motion
MX1082122
MarxBore™ Mechanic Drill Bit - 11/64 in Drill, 1-13/16 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Black & Gold Coating
Mi Item #03485643
MFR #MX1082122
Price$2.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Mechanic Drill Bit - 11/64 in Drill, 1-13/16 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Black & Gold Coating
Mi Item #03485643
MFR #MX1082122

Mfr description
82122 383 MECHANIC DRILL 11/64
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.98/each

Specifications

Dimensions

  • Drill Bit Size
    11/64 in
  • Flute Length
    1-13/16 in
  • Overall Length
    2-7/8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    383
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)