Motion
MX1082130
MarxBore™ Mechanic Drill Bit - 19/64 in Drill, 2-3/8 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Black & Gold Coating
MI ITEM #03485647
MFR #MX1082130
Price$6.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Mechanic Drill Bit - 19/64 in Drill, 2-3/8 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Black & Gold Coating
MI ITEM #03485647
MFR #MX1082130

Mfr description
82130 383 MECHANIC DRILL 19/64
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.82/each

Specifications

Dimensions

  • Drill Bit Size
    19/64 in
  • Flute Length
    2-3/8 in
  • Overall Length
    3-7/8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    383
  • Shank Type
    Three Flats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)