Motion
MX1082137
MarxBore™ Mechanic Drill Bit - 13/32 in Drill, 2-13/16 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Black & Gold Coating
MI ITEM #03485652
MFR #MX1082137
Your Price$10.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Mechanic Drill Bit - 13/32 in Drill, 2-13/16 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Black & Gold Coating
MI ITEM #03485652
MFR #MX1082137

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.16/each(List $11.69)

Overview

Mfr description
82137 383 MECHANIC DRILL 13/32

Specifications

  • Drill Bit Size
    13/32 in
  • Flute Length
    2-13/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Black & Gold
  • Point Angle
    135 °
  • Overall Length
    4-3/8 in
  • Coolant Delivery
    External
  • Series
    383

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text