Motion
MX1082141
MarxBore™ Mechanic Drill Bit - 15/32 in Drill, 3-1/8 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Black & Gold Coating
MI ITEM #03485655
MFR #MX1082141
Your Price$15.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Mechanic Drill Bit - 15/32 in Drill, 3-1/8 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Black & Gold Coating
MI ITEM #03485655
MFR #MX1082141

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.60/each(List $17.94)

Overview

Mfr description
82141 383 MECHANIC DRILL 15/32

Specifications

  • Drill Bit Size
    15/32 in
  • Flute Length
    3-1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Black & Gold
  • Point Angle
    135 °
  • Overall Length
    4-3/4 in
  • Coolant Delivery
    External
  • Series
    383

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text