Motion
MX1082422
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 110 Series, 1 in - 14 Thread Size, 4 Flutes, UNS Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #03485665
MFR #MX1082422
Price$122.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 110 Series, 1 in - 14 Thread Size, 4 Flutes, UNS Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #03485665
MFR #MX1082422

Mfr description
82422 110 BOTT HAND TAPS 1"-14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.93/each

Specifications

Dimensions

  • Overall Length
    5-1/8 in
  • Table Length
    5.1250 in | 130.18 mm
  • Tap Size Compatibility
    1.0000 in - 14
  • Tapping Depth
    2.5000 in | 63.50 mm
  • Thread Length  
    2-1/2 in
  • Thread Size
    1 in - 14

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    110
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H4
  • Thread Standard
    UNS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)