Overview
Mfr description
82427 110 HAND TAP SETS 3/8-16
Specifications
- Tap TypeHand Tap
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBright
- Number Of Flutes4
- Number of Taps3
- Extension TapNo
- Thread Limit/FitH3
- Thread StandardUNC
- Thread DirectionRight Hand
- Thread Length1-1/4 in
- Coolant DeliveryExternal
- Series110
- Thread Size3/8 – 16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data