Motion
MX1082437
MX1082437
MI ITEM #03485674
MFR #MX1082437
Your Price$201.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX1082437
MI ITEM #03485674
MFR #MX1082437

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$201.50/each(List $231.73)

Overview

Mfr description
82437 110 HAND TAP SETS 3/4-10

Specifications

  • Tap Type
    Hand Tap
  • Chamfer
    Bottoming, Plug, Taper
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Extension Tap
    No
  • Thread Limit/Fit
    H4
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thread Length
    2 in
  • Coolant Delivery
    External
  • Series
    110
  • Thread Size
    3/4 – 10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text