Overview
Mfr description
82440 110 HAND TAP SETS 7/8-14
Specifications
- Tap TypeHand Tap
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBright
- Number Of Flutes4
- Number of Taps3
- Extension TapNo
- Thread Limit/FitH4
- Thread StandardUNF
- Thread DirectionRight Hand
- Thread Length2-7/32 in
- Coolant DeliveryExternal
- Series110
- Thread Size7/8 – 14
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data