Motion
MX1082460
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 110 Series, #12 – 24 Thread Size, 4 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #03485679
MFR #MX1082460
Price$10.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 110 Series, #12 – 24 Thread Size, 4 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #03485679
MFR #MX1082460

Mfr description
82460 110 TAPER HAND TAP 12-24
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.17/each

Specifications

Dimensions

  • Overall Length
    2-3/8 in
  • Table Length
    2.3750 in | 60.33 mm
  • Tap Size Compatibility
    #12 - 24
  • Tapping Depth
    0.9375 in | 23.81 mm
  • Thread Length  
    15/16 in
  • Thread Size
    #12 – 24

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    110
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    NC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)