Motion
82655
MarxMan™ Round Split Die - 5/16 – 18 Thread, Carbon Steel, UNC Thead Standard, 2 in OD
MI ITEM #03485696
MFR #82655
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxMan™ Round Split Die - 5/16 – 18 Thread, Carbon Steel, UNC Thead Standard, 2 in OD
MI ITEM #03485696
MFR #82655

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82655 190 RD ADJ 5/16-18NC X 2

Specifications

  • Die Outside Diameter
    2 in
  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Thread Size
    5/16 – 18
  • Die Shape
    Round
  • Series
    190

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text