Motion
MX1082859
MARXMAN™ Manintenance Tools Spiral Point Tap - 116 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, NF
MI ITEM #03485714
MFR #MX1082859
Price$22.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Spiral Point Tap - 116 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, NF
MI ITEM #03485714
MFR #MX1082859

Mfr description
82859 116 PLUG TAP 7/16-20 3FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.23/each

Specifications

Dimensions

  • Overall Length
    3-5/32 in
  • Shank Diameter
    0.3230 in, 8.20 mm
  • Thread Length  
    1-7/16 in
  • Thread Size
    11.11 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    H3
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    116
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    NF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)