Motion
MX1083210
MARXMAN™ Manintenance Tools Burr - Single Cut, 7/16 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut
MI ITEM #03485734
MFR #MX1083210
List Price$35.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Burr - Single Cut, 7/16 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut
MI ITEM #03485734
MFR #MX1083210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.73/each for your price

Overview

Mfr description
83210 597 SA-4 7/16" 1/4SHK SC

Specifications

  • Shape
    Cylindrical
  • Cutting Edge Type
    Single Cut
  • Head Diameter
    7/16 in
  • Length of Cut
    1 in
  • Shank Diameter
    1/4 in
  • End Type
    Plain End
  • Trade Number
    SA-4
  • Finish Coating
    Bright
  • Series
    597
  • Head Material
    Carbide
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text