Motion
MX1083300
MARXMAN™ Manintenance Tools Burr - Non-Ferrous, 3/4 in Head Diameter, 3/8 in Shank Diameter, 11/16 in Length of Cut
MI ITEM #03485759
MFR #MX1083300
List Price$106.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Burr - Non-Ferrous, 3/4 in Head Diameter, 3/8 in Shank Diameter, 11/16 in Length of Cut
MI ITEM #03485759
MFR #MX1083300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.56/each for your price

Overview

Mfr description
83300 597 SD-7NF3/4" 1/4SHK SC

Specifications

  • Shape
    Ball
  • Cutting Edge Type
    Non-Ferrous
  • Head Diameter
    3/4 in
  • Length of Cut
    11/16 in
  • Shank Diameter
    3/8 in
  • Trade Number
    SD-7NF
  • Finish Coating
    Bright
  • Series
    597
  • Head Material
    Carbide
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text