Motion
MX1083349
MARXMAN™ Manintenance Tools Burr - Double Cut, 3/32 in Head Diameter, 1/8 in Shank Diameter, 1/2 in Length of Cut
MI ITEM #03485764
MFR #MX1083349
List Price$9.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Burr - Double Cut, 3/32 in Head Diameter, 1/8 in Shank Diameter, 1/2 in Length of Cut
MI ITEM #03485764
MFR #MX1083349

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.67/each for your price

Overview

Mfr description
83349 597 SA-42 3/32" 1/8SH DC

Specifications

  • Shape
    Cylindrical
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    3/32 in
  • Length of Cut
    1/2 in
  • Shank Diameter
    1/8 in
  • End Type
    Plain End
  • Trade Number
    SA-42
  • Finish Coating
    Bright
  • Series
    597
  • Head Material
    Carbide
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text