Motion
MX1084218
MARXMAN™ Hammer Drill Bit - 1/2 in, Carbide Tipped, 2 Flute, 4 in Drilling Depth, Straight Shank
MI ITEM #03485879
MFR #MX1084218
Price$9.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Hammer Drill Bit - 1/2 in, Carbide Tipped, 2 Flute, 4 in Drilling Depth, Straight Shank
MI ITEM #03485879
MFR #MX1084218

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.64/each

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in
  • Drilling Depth  
    4 in
  • Flute Length
    4 in
  • Overall Length  
    6 in
  • Shank Diameter  
    1/4 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Black Oxide
  • Material
    Carbide Tipped
  • Number Of Flutes  
    2
  • Point Angle
    118 °
  • Series
    543
  • Shank Type
    Straight

Overview

Mfr description
84218 543 REG HELIX 1/2X1/4X6"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought