Specifications
Dimensions
- Helix Angle60 °
- Length of Cut1-1/2 in
- Mill Diameter1 in
- Overall Length4 in
- Shank Diameter1 in
Details
- Center CuttingCenter Cutting
- Extended ReachDoes Not Have Extended Reach Neck
- Finish CoatingTiN
- Keyway MillNo
- Material GradeMicrograin
- Mill MaterialCarbide
- Miniature End MillNo
- Number Of Flutes3
- Series5945G
- Shank TypePlain Round
- Single Or Double EndSingle
- Spiral CutRight Hand Spiral/Right Hand Cut
- Straight Or Spiral FluteSpiral
Overview
Mfr description
90647 5945G SC 3F 60DEG 1" TIN