Motion
INA-11-495-1A

SMC CORP OF AMERICA
INA-11-495-1A

FILTER ELEMENT
Mi Item #03486059
MFR #INA-11-495-1A
Price$11.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
INA-11-495-1A

FILTER ELEMENT
Mi Item #03486059
MFR #INA-11-495-1A

Mfr description
INA-11-495-1A FILTER ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.45/each

Specifications

Dimensions

  • Weight
    36 g

Details

  • Filter Rating
    1 µm
  • Filter Type
    Air Filter
  • Seal Material
    A (Non-asbestos)
  • Series
    AF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)