Motion
VXR2150-06-5TZ

SMC CORP OF AMERICA
VXR2150-06-5TZ

Valve, Media (N.C.)
MI ITEM #03486084
MFR #VXR2150-06-5TZ
Price$140.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXR2150-06-5TZ

Valve, Media (N.C.)
MI ITEM #03486084
MFR #VXR2150-06-5TZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$140.50/each

Specifications

Dimensions

  • Weight
    1310 g

Details

  • Country of Origin
    JP

Overview

Mfr description
VXR2150-06-5TZ VALVE, MEDIA (N.C)
  • Alleviate water hammer by using integrated check valve and low valve closing speed mechanism
  • Fluid: Water and Oil
  • Port size: 1/2 to 2 inch
  • Class B or Class H coil insulation available
  • Valve type: normally closed and normally open

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought