Motion
41101
Mi Item #03486136
MFR #41101
Price$146.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03486136
MFR #41101

Mfr description
DIGITAL CALIPER 41101
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.34/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Resolution
    0.0005 in, 0.01 mm

Details

  • Battery Type
    LR44
  • Display Type
    LCD
  • Includes
    Button Cell Battery
  • Material
    Fiberglass
  • Metric Imperial Conversion
    Conversion Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)