Specifications
Details
- Drive Supply Voltage208/230 V ac
- Enclosure RatingIP 65
- Enclosure TypeIP65
- Horsepower Rating Normal Duty3 hp
- Number Of Input Phases3 ph
- Product TypeAC Variable Frequency & Servo Drives
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)