Motion
MT1191387
Jobber Length Drill Bit - 1330G Series, #48, High Speed Steel Material, 1 in Flute, 118 ° Point Angle, 2 in OAL
Mi Item #03486208
MFR #MT1191387
Price$5.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1330G Series, #48, High Speed Steel Material, 1 in Flute, 118 ° Point Angle, 2 in OAL
Mi Item #03486208
MFR #MT1191387

Mfr description
91387 1330G TIN COATED JOB #48
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.85/each

Specifications

Dimensions

  • Diameter
    0.0760 in, 1.93 mm, #48
  • Drill Bit Size  
    #48
  • Flute Length  
    1 in
  • Overall Length  
    2 in

Details

  • Bit Type
    General Purpose
  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Flute Type
    Standard
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    1330G
  • Shank Type
    Round
  • Web Thinning
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)