Overview
Mfr description
92499 2068G 12-28 TINCOAT BOTT
Specifications
- MaterialHigh Speed Steel
- Finish CoatingTiN
- ChamferBottom
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#12 – 28
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length2-3/8 in
- Series2068G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data