Motion
MT6893387
Taper Length Drill Bit - 1356G Series, High Speed Steel Material, 3/32 in Drill Bit Size, 2-1/4 in Flute Length, 4-1/4 in Overall Length
MI ITEM #03486301
MFR #MT6893387
List Price$16.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1356G Series, High Speed Steel Material, 3/32 in Drill Bit Size, 2-1/4 in Flute Length, 4-1/4 in Overall Length
MI ITEM #03486301
MFR #MT6893387

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.66/each for your price

Overview

Mfr description
93387 1356G PARAB TINCOAT 3/32

Specifications

  • Drill Bit Size
    3/32 in
  • Flute Length
    2-1/4 in
  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Point Angle
    135 °
  • Parabolic Flutes
    Yes
  • Overall Length
    4-1/4 in
  • Coolant Delivery
    External
  • Series
    1356G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text