Motion
MT1893391
Taper Length Drill Bit - 1356G Series, High Speed Steel Material, 5/32 in Drill Bit Size, 3-3/4 in Flute Length, 5-3/8 in Overall Length
MI ITEM #03486304
MFR #MT1893391
List Price$17.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1356G Series, High Speed Steel Material, 5/32 in Drill Bit Size, 3-3/4 in Flute Length, 5-3/8 in Overall Length
MI ITEM #03486304
MFR #MT1893391

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.18/each for your price

Overview

Mfr description
93391 1356G PARAB TINCOAT 5/32

Specifications

  • Drill Bit Size
    5/32 in
  • Flute Length
    3-3/4 in
  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Point Angle
    135 °
  • Parabolic Flutes
    Yes
  • Overall Length
    5-3/8 in
  • Coolant Delivery
    External
  • Series
    1356G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text