Motion
MT1893401
Taper Length Drill Bit - 1356G Series, High Speed Steel Material, 5/16 in Drill Bit Size, 5-1/8 in Flute Length, 6-3/8 in Overall Length
MI ITEM #03486308
MFR #MT1893401
Price$51.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1356G Series, High Speed Steel Material, 5/16 in Drill Bit Size, 5-1/8 in Flute Length, 6-3/8 in Overall Length
MI ITEM #03486308
MFR #MT1893401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.77/each

Specifications

Dimensions

  • Drill Bit Size
    5/16 in
  • Flute Length
    5-1/8 in
  • Overall Length
    6-3/8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Parabolic Flutes
    Yes
  • Point Angle
    135 °
  • Series
    1356G

Overview

Mfr description
93401 1356G PARAB TINCOAT 5/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought