Overview
Mfr description
95167 1437G TIN SCW MACH LEN 5
Specifications
- Drill Bit Size#5
- Flute Length1-1/4 in
- MaterialHigh Speed Steel
- Finish CoatingTiN
- Point Angle118 °
- Overall Length2-3/8 in
- Coolant DeliveryExternal
- Series1437G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data