Motion
84356
MARXMAN™ Hammer Drill Bit - 1/4 in, Carbide Tipped, 2 Flute, 2-1/2 in Drilling Depth, Straight Shank
MI ITEM #03486402
MFR #84356
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Hammer Drill Bit - 1/4 in, Carbide Tipped, 2 Flute, 2-1/2 in Drilling Depth, Straight Shank
MI ITEM #03486402
MFR #84356

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84356 546 HIGH HEL 1/4X1/4X4"

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide Tipped
  • Shank Type
    Straight
  • Overall Length
  • Shank Diameter
  • Number Of Flutes
  • Point Angle
    118 °
  • Finish Coating
    Black Oxide
  • Series
    546
  • Cutting Direction
    Right Hand
  • Flute Length
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text