Specifications
Dimensions
- Drill Bit Size3/4 in
- Drilling Depth4 in
- Flute Length4 in
- Overall Length6 in
- Shank Diameter1/2 in
Details
- Cutting DirectionRight Hand
- Finish CoatingBlack Oxide
- MaterialCarbide Tipped
- Number Of Flutes2
- Point Angle118 °
- Series546
- Shank TypeStraight
Overview
Mfr description
84368 546 HIGH HEL 3/4X1/2X6"