Motion
MT5412228
Screw Machine Length Drill Bit - 3.70 mm, Cobalt High Speed Steel Material, 20 mm Flute, 130 ° Point Angle, 52 mm Overall Length
Mi Item #03486430
MFR #MT5412228
Price$17.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 3.70 mm, Cobalt High Speed Steel Material, 20 mm Flute, 130 ° Point Angle, 52 mm Overall Length
Mi Item #03486430
MFR #MT5412228

Mfr description
12228 1360 COB PAR SCRW 3.7MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.18/each

Specifications

Dimensions

  • Diameter
    0.1457 in, 3.70 mm
  • Drill Bit Size
    3.70 mm
  • Flute Length
    20 mm
  • Overall Length
    52 mm

Details

  • Bit Type
    HPC High Performance Drill
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Flute Type
    Wide Land Parabolic
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35
  • Parabolic Flutes
    Yes
  • Point Angle
    130 °
  • Point Type
    Split
  • Series
    1360
  • Shank Type
    Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)