Motion
MT5412239
Screw Machine Length Drill Bit - 4.10 mm, Cobalt High Speed Steel Material, 22 mm Flute, 130 ° Point Angle, 55 mm Overall Length
MI ITEM #03486432
MFR #MT5412239
Price$16.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 4.10 mm, Cobalt High Speed Steel Material, 22 mm Flute, 130 ° Point Angle, 55 mm Overall Length
MI ITEM #03486432
MFR #MT5412239

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.07/each

Specifications

Dimensions

  • Diameter
    0.1610 in, 4.09 mm
  • Drill Bit Size
    4.10 mm
  • Flute Length
    22 mm
  • Overall Length
    55 mm

Details

  • Bit Type
    HPC High Performance Drill
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Flute Type
    Wide Land Parabolic
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35
  • Parabolic Flutes
    Yes
  • Point Angle
    130 °
  • Point Type
    Split
  • Series
    1360
  • Shank Type
    Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Web Thinning
    Split Point

Overview

Mfr description
12239 1360 COB PAR SCRW 4.1MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought