Motion
MT5412533
Jobber Length Drill Bit - 1361 Series, 10.80 mm, Cobalt High Speed Steel Material, 94 mm Flute, 130 ° Point Angle, 142 mm OAL
MI ITEM #03486507
MFR #MT5412533
Price$66.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1361 Series, 10.80 mm, Cobalt High Speed Steel Material, 94 mm Flute, 130 ° Point Angle, 142 mm OAL
MI ITEM #03486507
MFR #MT5412533

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.62/each

Specifications

Dimensions

  • Diameter
    0.4252 in, 10.80 mm
  • Drill Bit Size  
    10.80 mm
  • Flute Length  
    94 mm
  • Overall Length  
    142 mm

Details

  • Bit Type
    HPC High Performance Drill
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Flute Type
    Wide Land Parabolic
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35
  • Parabolic Flutes
    Yes
  • Point Angle  
    130 °
  • Point Type
    Self-Centering
  • Self Starting Or Pilot Hole Type
    Self-Centering
  • Series
    1361
  • Shank Type
    Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Web Thinning
    Self-Centering

Overview

Mfr description
12533 1361 COB PAR JOB 10.8MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought