Motion
MT5412550
Jobber Length Drill Bit - 1361 Series, 12.20 mm, Cobalt High Speed Steel Material, 101 mm Flute, 130 ° Point Angle, 151 mm OAL
MI ITEM #03486519
MFR #MT5412550
Price$135.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1361 Series, 12.20 mm, Cobalt High Speed Steel Material, 101 mm Flute, 130 ° Point Angle, 151 mm OAL
MI ITEM #03486519
MFR #MT5412550

Mfr description
12550 1361 COB PAR JOB 12.2MM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.04/each

Specifications

Dimensions

  • Diameter
    0.4799 in, 12.19 mm
  • Drill Bit Size  
    12.20 mm
  • Flute Length  
    101 mm
  • Overall Length  
    151 mm

Details

  • Bit Type
    HPC High Performance Drill
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Flute Type
    Wide Land Parabolic
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35
  • Parabolic Flutes
    Yes
  • Point Angle  
    130 °
  • Point Type
    Self-Centering
  • Self Starting Or Pilot Hole Type
    Self-Centering
  • Series
    1361
  • Shank Type
    Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Web Thinning
    Self-Centering

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)