Motion
MT1116599
Aircraft Drill Bit - 0.5000 in, High Speed Steel, 4-1/2 in Flute, 135 ° Point, 6 in OAL
MI ITEM #03486552
MFR #MT1116599
Price$37.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft Drill Bit - 0.5000 in, High Speed Steel, 4-1/2 in Flute, 135 ° Point, 6 in OAL
MI ITEM #03486552
MFR #MT1116599

Mfr description
16599 1390 AIR X DRL 1/2" X 6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.31/each

Specifications

Dimensions

  • Diameter
    0.5000 in, 12.70 mm
  • Drill Bit Size  
    0.5000 in
  • Flute Length  
    4-1/2 in
  • Overall Length  
    6 in

Details

  • Bit Type
    Aircraft Extension
  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    1390
  • Web Thinning
    Split Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)