Motion
MT6025749
MT6025749
MI ITEM #03486558
MFR #MT6025749
List Price$91.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT6025749
MI ITEM #03486558
MFR #MT6025749

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.99/each for your price

Overview

Mfr description
25749 1766 CTBR 6MM CAP SCREW

Specifications

  • Screw Size
    6 mm
  • Screw Type
    Cap Screw
  • Material
    High Speed Steel
  • Body Diameter
    .4134 in
  • Shank Diameter
    3/8 in
  • Overall Length
    6-1/8 in
  • Standard Or Oversized Pilot
    Standard
  • Number Of Flutes
    4
  • Pilot Diameter
    0.2559 in
  • Flute Length
    1 in
  • Pilot Length
    5/16 in
  • Cutting Direction
    Right Hand Cut
  • Shank Length
    4-1/2 in
  • Series
    1766
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text