Motion
MT3330147
MORSE® Cutting Tools Straight Flute Hand Tap - 2094 Series, 5/16 in - 18 Thread Size, 4 Flutes, NC Thread Standard, Right Hand Direction, HSS-PM Material, Black Finish
Mi Item #03486576
MFR #MT3330147
Price$59.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2094 Series, 5/16 in - 18 Thread Size, 4 Flutes, NC Thread Standard, Right Hand Direction, HSS-PM Material, Black Finish
Mi Item #03486576
MFR #MT3330147

Mfr description
30147 2094 STFL 4F H3 5/16-18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.06/each

Specifications

Dimensions

  • Overall Length
    2-23/32 in
  • Shank Diameter
    0.3180 in
  • Table Length
    2.7188 in | 69.06 mm
  • Table Width
    0.2380 in | 6.05 mm
  • Tap Size Compatibility
    5/16 in - 18
  • Tapping Depth
    0.6875 in | 17.46 mm
  • Thread Length  
    11/16 in
  • Thread Size
    5/16 in - 18

Details

  • Chamfer
    Semi-Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    With Extended Neck
  • Finish Coating
    Black
  • Material
    HSS-PM
  • Number Of Flutes  
    4
  • Series
    2094
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)