Overview
Mfr description
30148 2094 STFL 4F H5 5/16-18
Specifications
- MaterialPowder Metallurgy High Speed Steel
- Finish CoatingBlack
- ChamferSemi-Bottoming
- Thread Limit/Fit
- Number Of Flutes
- Thread Size5/16 – 18
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length2-23/32 in
- Series2094
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data