Overview
Mfr description
30158 2094 STFL 4F H5 7/16-20
Specifications
- MaterialPowder Metallurgy High Speed Steel
- Finish CoatingBlack
- ChamferSemi-Bottoming
- Thread Limit/Fit
- Number Of Flutes
- Thread Size7/16 – 20
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length3-5/32 in
- Series2094
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data