Overview
Mfr description
36403 2105 FORM BTM H4 #12-28
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferBottom
- Thread Limit/FitH4
- Thread Length
- Overall Length2-3/8 in
- Series2105
- Coolant DeliveryExternal
- Tap StyleThread Forming
- Tap TypeHand Tap
- Thread DirectionRight Hand
- Thread Size#12 – 28
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data