Motion
MT3838230
MT3838230
MI ITEM #03486683
MFR #MT3838230
Price$298.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3838230
MI ITEM #03486683
MFR #MT3838230

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$298.50/each

Specifications

Dimensions

  • Largest Thread Size
    M24 x 3
  • Overall Length
    4-29/32 in
  • Smallest Thread Size
    M24 x 3
  • Thread Length
    2-7/32 in
  • Thread Size
    M24 x 3

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Series
    7500
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    D8
  • Thread Standard
    Metric Coarse

Overview

Mfr description
38230 7500 M24 X 3 D8 4FL SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought