Overview
Mfr description
38233 7500 M30 X 2 D7 4FL SET
Specifications
- Tap TypeHand Tap
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBright
- Number Of Flutes4
- Number of Taps3
- Extension TapNo
- Thread Limit/FitD7
- Thread StandardUNF
- Thread DirectionRight Hand
- Thread Length2-9/16 in
- Overall Length5-7/16 in
- Coolant DeliveryExternal
- Series7500
- Thread SizeM30 x 2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data