Motion
MT3838236
MT3838236
MI ITEM #03486687
MFR #MT3838236
Your Price$956.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3838236
MI ITEM #03486687
MFR #MT3838236

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$956.20/each(List $1,099.63)

Overview

Mfr description
38236 7500 M36 X 3 D8 4FL SET

Specifications

  • Tap Type
    Hand Tap
  • Chamfer
    Bottoming, Plug, Taper
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Extension Tap
    No
  • Thread Limit/Fit
    D9
  • Thread Standard
    UNF
  • Thread Direction
    Right Hand
  • Thread Length
    3 in
  • Overall Length
    6-1/16 in
  • Coolant Delivery
    External
  • Series
    7500
  • Thread Size
    M36 x 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought