Motion
44642
M Roughing End Mill - 4594 Series, Cobalt High Speed Steel Material, Bright, Square End, 2 in Mill Diameter, 8 Flutes, 2 in Length of Cut
MI ITEM #03486710
MFR #44642
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M Roughing End Mill - 4594 Series, Cobalt High Speed Steel Material, Bright, Square End, 2 in Mill Diameter, 8 Flutes, 2 in Length of Cut
MI ITEM #03486710
MFR #44642

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44642 4594 COB 8FL RUFF 2"X2"

Specifications

  • Mill Diameter
    2 in
  • Mill Material
    Cobalt High Speed Steel
  • Finish Coating
    Bright
  • End Shape
    Square End
  • Length of Cut
    2 in
  • Number Of Flutes
    8
  • Shank Diameter
    2 in
  • Pitch
    Coarse
  • Overall Length
    5-3/4 in
  • Shank Type
    Dual Drive
  • Series
    4594
  • Material Grade
    M42
  • Length Type
    Regular

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text