Motion
MT2945339
MORSE® Cutting Tools Square End Mill - 4640C Series, Cobalt Material, TiCN Finish/Coating, Single End, 1.0000 in Mill Diameter, 5 Flutes, 6.0000 in Length of Cut
Mi Item #03486716
MFR #MT2945339
Price$377.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 4640C Series, Cobalt Material, TiCN Finish/Coating, Single End, 1.0000 in Mill Diameter, 5 Flutes, 6.0000 in Length of Cut
Mi Item #03486716
MFR #MT2945339

Mfr description
45339 4640C ROUGH/FINISHER 1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.30/each

Specifications

Dimensions

  • Length of Cut  
    6.0000 in
  • Length Type
    Extra Long
  • Mill Diameter  
    1 in
  • Overall Length
    8-1/2 in
  • Shank Diameter  
    1 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    TiCN
  • Mill Material
    Cobalt
  • Number Of Flutes  
    5
  • Series
    4640C
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)