Motion
MT2859573
MORSE® Cutting Tools Burr - Double Cut, 7/16 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut, 2-3/16 in Overall Length
MI ITEM #03486741
MFR #MT2859573
Price$30.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Double Cut, 7/16 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut, 2-3/16 in Overall Length
MI ITEM #03486741
MFR #MT2859573

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.57/each

Specifications

Dimensions

  • Head Diameter
    7/16 in
  • Length of Cut
    1 in
  • Overall Length
    2-3/16 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Double Cut
  • End Type
    Radius End
  • Finish Coating
    Bright
  • Harmonization Code
    8207.90
  • Head Material
    Carbide
  • Series
    5970
  • Shape
    Tree
  • Trade Number
    SF-4

Overview

Mfr description
59573 5970 SF-4 7/16DIA 1"LOC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought