Motion
MT2859614
MORSE® Cutting Tools Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut
MI ITEM #03486747
MFR #MT2859614
Your Price$19.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut
MI ITEM #03486747
MFR #MT2859614

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.78/each(List $22.75)

Overview

Mfr description
59614 5970 SM-3 DIA 1/4 LOC 1

Specifications

  • Shape
    Cone
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    1/4 in
  • Length of Cut
    1 in
  • Shank Diameter
    1/4 in
  • Included Angle
    10 °
  • End Type
    Pointed End
  • Trade Number
    SM-3
  • Finish Coating
    Bright
  • Series
    5970
  • Head Material
    Carbide
  • Single Or Double End
    Single
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text