Overview
Mfr description
59728 5970 SC-5 DIA 1/2 LOC 1
Specifications
- ShapeCylindrical
- Cutting Edge TypeSingle Cut
- Head Diameter1/2 in
- Length of Cut1 in
- Shank Diameter1/4 in
- End TypeRadius End
- Trade NumberSC-5
- Finish CoatingBright
- Series5970
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data