Overview
Mfr description
59755 5970 SG-6 DIA 5/8 LOC 1
Specifications
- ShapeTree
- Cutting Edge TypeSingle Cut
- Head Diameter5/8 in
- Length of Cut1 in
- Shank Diameter1/4 in
- End TypePointed End
- Trade NumberSG-6
- Finish CoatingBright
- Series5970
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data